Beli external electric water pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUN RUN Electric Pump (Pompa Elektrik)
    Mulai

    Rp38.999.900

    SUN RUN Electric Pump (Pompa Elektrik)
    Deskripsi:
    SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
  2. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  3. FASA Cold Water High Pressure Cleaner with Petrol Engine
    Mulai

    Rp38.999.900

    FASA Cold Water High Pressure Cleaner with Petrol Engine
    Deskripsi:
    - Three ceramic coated pistons brass axial pump head with built-in by-pass valve. - Suction and delivery S/S valves. - 5 HP Honda GP 160 unleaded gasoline engine. - Integrated detergent suction with external suction probe.- Pressure regulator.- Glicerine pressure gauge.
    atribut:
    • Engine HP: 5
    • Engine Type: Honda GP 160
    • Maximum Delivery Rate (L/hour): 570
    • Max. Bar: 30÷160
    • Maximum PSI: 2320
  4. LAVOR Cold Water High Pressure Cleaners HYPER C
    Mulai

    Rp30.999.900

    LAVOR Cold Water High Pressure Cleaners HYPER C
    atribut:
    • Number of Phase: Three Phase
    • Motorpump Type: MPW5
    • Rotation Speed (rpm): 1450 RPM
  5. Sharp Air Cooler
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  6. Maspion Kompor Listrik
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    Maspion Kompor Listrik
    Deskripsi:
    Kompor induksi Maspion dengan 2 macam bentuk dilengkapi dengan pengaturan panas berbentuk rotari yang mudah dioperasikan
  7. Rinnai Gas Water Heater
    Mulai

    Rp1.499.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  8. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.299.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  9. Maspion Electric Warmer
    Mulai

    Rp92.900

    Maspion Electric Warmer
    atribut:
    • Color: Black
    • Power (W): 40
    • Voltage (V/Hz): 220-240/50
    • External Material: Plastic
    • Deep Material: Stainless steel
    • Dimensions (cm): 26x6x28
    • On/Off Button: Yes
  10. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  11. Quantus Autoclave
    Mulai

    Rp52.999.900

    Quantus Autoclave
    Deskripsi:
    Autoclave B CLASS, merek QUANTUS ,license dari jerman, bahan pump dari jerman,ada printer internal. Ukuran 18L. FEATURES: 3 Pre-vacuum air removal pulses Reliable embedded operating system Emergency stop Automatic update with USB disk Deep heat-dry Intelligent load detection system Large memory Independent stainless steam generator Locking safety devices 11 sterilization programs Power outage protection Error-detect monitor system Error-detect monitor system Emergency stop Large memory 11 sterilization programs LCD display panel Technical Paramenters: Use Interface: LCD Display Panel Door: Electric locking system Power supply: 220V/50HZ/2000W Data interface: USB/RS232 External Printer(optional) Pembelian, penggunaan, penginstalan harus bersama tenaga profesional. NOMOR IZIN EDAR: 20903700645
    atribut:
    • Volume (L): 18
    • Dimensions (mm): 450x470x560
    • Chamber Size (mm): 253x360
    • Weight (kg): 47
    • Data Interface: USB/RS232
    • Door: Electric locking system
    • Marketing Authorization Number of KEMENKES RI: 20903700645
    • Model : Q50B
    • Power Supply: 220V/50HZ/2000W
    • Use Interface: LCD Display Panel
  12. WD-40 Multi-Use Product
    Rating:
    98% of 100
    (33)
    Mulai

    Rp52.900

    WD-40 Multi-Use Product
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)
    Mulai

    Rp7.499.900

    TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  14. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  15. GT Radial Ban Mobil Champiro Eco
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Ban Mobil Champiro Eco
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Loading Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  16. HOZAN Complete Set of Tools
    Mulai

    Rp9.099.900

    HOZAN Complete Set of Tools
    Deskripsi:
    Use :FA, robot, vending machines, transportation systems, shop automation, food processing machines, cookers, packaging machines, etc. Mechatronics equipment repair and maintenance. Set content :[Tool bag] B-712, [Replacement stubby driver (+) No. 2/(-) 6.0] D-59, [Phillips screwdriver (+) No.0] D-540-100, [Phillips screwdriver (+) No.1] D-550-100, [Minus Driver (-) 4.0] D-640-100, [Turntable] H-11, [Fast soldering iron] H-600, [Solder] HS-363, [Solder suction line] HS-380-2.5, [Yasurimaru] K-170, [Flat Flat] K-172, [Slant Nipper] N-4-150, [Heavy Snip] N-838, [Radio Pliers] P-15-150, [Pringing Hook] P-64, [Tweezers] P-87, [Chain pliers] P-220, [Water pump pliers] P-245, [Hex love wrench set] W-81, [Hexagonal wrench 1.5/2.0/2.5/3.0/4.0/5.0/6.0/8.0/10.0mm W-96, [Monkey Wrench] W-230-200, [Socket Wrench Set] W-510, [Wrench 5.5x7/8x10/11x13/12x14/17x19/22x24mm] W-521, [Blow] Z-267, [Convex Rule] Z-341, Screw pliers, Cutter knives (Large), Steel Scales 150mm, Through Drivers (-) 6.0/(+) No.2/(+) No.3, Screw Case (Large), Pouch, Work gloves, Plastic hammer, Lock pliers
    atribut:
    • Number of Item: 49
  17. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  18. TEKIRO Long Nose Pliers (Tang Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

    TEKIRO Long Nose Pliers (Tang Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  19. WD-40 Specialist White Lithium Grease
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    WD-40 Specialist White Lithium Grease
    Deskripsi:
    WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorber
    atribut:
    • Volume (ml): 360
Daftar Harga external electric water pump Terbaru December 2025
SUN RUN Electric Pump (Pompa Elektrik)Rp38.999.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
FASA Cold Water High Pressure Cleaner with Petrol EngineRp38.999.900
LAVOR Cold Water High Pressure Cleaners HYPER CRp30.999.900
Sharp Air CoolerRp1.099.900
Maspion Kompor ListrikRp149.900
Rinnai Gas Water HeaterRp1.499.900
Sharp Air Cooler (Pendingin Udara)Rp1.299.900
Maspion Electric WarmerRp92.900
Wipro Air Impact Wrench (Mesin Pembuka Baut)Rp469.900

Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)